This item is Discontinued.

New Solutions New Solutions F020 8 x 2 in. Foam Filled Rib Primo Tire Wheelchair F020

New Solutions F020 8 x 2 in. Foam Filled Rib Primo Tire Wheelchair (Discontinued)

  • Mfr # F020
  • Zoro # G904153823
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F020
Zoro #
G904153823
UPC #
810969013900
Country of Origin
China

Description

This is a foam filled 8" x 2" 200X50 Primo Spirit rib tire. Foam filled tires are Primo pneumatic tires filled with urethane foam. This tire will replace a standard tire on most 8" x 2" split rim 2 piece wheels. Foam filled tires never flatten and are smooth riding. The bead to bead width is 1. 50" and the tread pattern is C179. Maximum rider weight is 250 lbs. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.

Specifications
  • Dimensions: 8" H x 8" W x 2" D
  • Size: 8 x 2 in.
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.