This item is Discontinued.

New Solutions New Solutions GL074 6 x 5 x 1 in. Wheelchair Hatch Gloves 0.5 Finger & 0.5 Thumb; Large GL074

New Solutions GL074 6 x 5 x 1 in. Wheelchair Hatch Gloves 0.5 Finger & 0.5 Thumb; Large (Discontinued)

  • Mfr # GL074
  • Zoro # G804153435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL074
Zoro #
G804153435
UPC #
810969014068
Country of Origin
China

Description

Improve your grip and protect your hands with these Hatch 1/2 finger wheelchair push gloves. These gloves feature 1/2 fingers, 1/2 thumb, leather padded palms and a woven mesh back. These are size large LG-10". New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.

Specifications
  • Size: Large
  • Dimensions: 6" H x 5" W x 1" D
  • Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.