This item is Discontinued.

New Solutions New Solutions US161 1 x 12 x 19 in. E&J 22 in. Seat for Wheelchair; Black US161

New Solutions US161 1 x 12 x 19 in. E&J 22 in. Seat for Wheelchair; Black (Discontinued)

  • Mfr # US161
  • Zoro # G303856998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US161
Zoro #
G303856998
UPC #
810969012262
Country of Origin
China

Description

This E&J style black vinyl wheelchair seat is compatible with most Drive Silver Series, Hoyer, Merit, Tuffcare and Guardian wheelchairs. This vinyl seat fits chairs with a 4" center bolt pattern. The upholstery measures 22"W x 16"D and is embossed. Installation hardware is included. This vinyl upholstery features high quality construction and is easy to clean. The hole dimension pattern is from front to back 2"-4"-4"-4". New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.

Specifications
  • Color: Black
  • Dimensions: 1" H x 12" W x 19" D
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.