Diaphragm, Type 24
Mfr # 2ZKF8
Zoro # G3326321
product price: $7.75
/eaKey Features
Type
Type 24
Finish
Black
Standards
SAE J1461
Material
Synthetic Rubber
Includes
Diaphragm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ZKF8
Zoro #
G3326321
UPC #
-
Country of Origin
China
Details
Item
Diaphragm
Type
Type 24
Finish
Black
Standards
SAE J1461
Material
Synthetic Rubber
Includes
Diaphragm
Product Type
Diaphragm
Description
Diaphragm, Type 24, Drilling Length (In.) -, Spline -, Material Synthetic Rubber, Black Finish, Standards SAE J1461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.