Zoro Homepage

Diaphragm, Type 30

  • Mfr # 2ZKF9

  • Zoro # G2405006


product price: $12.99
/ea

Key Features

Spline
1-5/8 to 37
Material
Synthetic Rubber
Type
Type 30
Finish
Black
Standards
SAE J1461
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZKF9
Zoro #
G2405006
UPC #
-
Country of Origin
China

Details

Item
Diaphragm
Spline
1-5/8 to 37
Material
Synthetic Rubber
Type
Type 30
Finish
Black
Standards
SAE J1461
Includes
Diaphragm
Product Type
Diaphragm

Description

Diaphragm, Type 30, Drilling Length (In.) -, Spline -, Material Synthetic Rubber, Black Finish, Standards SAE J1461

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.