Service Spring Chamber, Type 12
Mfr # 2ZKF3
Zoro # G1759554
product price: $72.99
/eaKey Features
Standards
SAE Test J1461
Type
Type 12
Material
Steel
Finish
Black Powder
Product Type
Service Spring Chamber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ZKF3
Zoro #
G1759554
UPC #
-
Country of Origin
China
Details
Item
Service Spring Chamber
Standards
SAE Test J1461
Type
Type 12
Material
Steel
Finish
Black Powder
Product Type
Service Spring Chamber
Spring Type
Type 12
Description
Service Spring Chamber, Product Type Service Spring Chamber, Spring Type Type 12, Finish Black Powder, Material Steel, Standards SAE Test J1461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.