Service Spring Chamber, Type 24
Mfr # 2ZKF6
Zoro # G1483806
product price: $67.19
/eaKey Features
Type
Type 24
Standards
SAE Test J1461
Finish
Black Powder
Material
Steel
Product Type
Service Spring Chamber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ZKF6
Zoro #
G1483806
UPC #
-
Country of Origin
China
Details
Item
Service Spring Chamber
Type
Type 24
Standards
SAE Test J1461
Finish
Black Powder
Material
Steel
Product Type
Service Spring Chamber
Spring Type
Type 24
Description
Service Spring Chamber, Product Type Service Spring Chamber, Spring Type Type 24, Finish Black Powder, Material Steel, Includes -, Standards SAE Test J1461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.