Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
New Star Slack Adjuster, Automatic 2ZKH1

Slack Adjuster, Automatic (Discontinued)

  • Mfr # 2ZKH1
  • Zoro # G2858861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZKH1
Zoro #
G2858861
UPC #
-
Country of Origin
China

Dimensions

Drilling Length (In.)
5-1/2 to 6-1/2

Details

Item
Slack Adjuster
Type
Automatic
Material
Steel
Spline
1-1/2 to 10
Standards
SAE Test J1461
Finish
Black Powder

Description

Slack Adjuster, Automatic, Drilling Length (In.) 5-1/2 to 6-1/2, Spline 1-1/2 to 10, Material Steel, Black Powder Finish, Standards SAE Test J1461

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.