Zoro Homepage

Slack Adjuster, Automatic

  • Mfr # 2ZKH4

  • Zoro # G0891746


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Standards
SAE J1461
Type
Automatic
Material
Steel
Drilling Length (In.)
6 in
Spline
1-1/2 to 28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZKH4
Zoro #
G0891746
UPC #
-
Country of Origin
China

Dimensions

Drilling Length (In.)
6 in
Arm Length
6 in
Spline Diameter
1 1/2 in

Details

Item
Slack Adjuster
Standards
SAE J1461
Type
Automatic
Material
Steel
Spline
1-1/2 to 28
Finish
Powder-Coated
Number of Spline Teeth
28
Adjustment Type
Automatic

Description

Slack Adjuster, Automatic, Drilling Length 6 In., Spline 1 1/2 to 28, Material Steel, Black Powder Finish, Standards SAE Test J1461

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.