Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
New Star Slack Adjuster, Manual, 5 to 7 Drilling L 2ZKG6

Slack Adjuster, Manual, 5 to 7 Drilling L (Discontinued)

  • Mfr # 2ZKG6
  • Zoro # G1338583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZKG6
Zoro #
G1338583
UPC #
-
Country of Origin
China

Dimensions

Drilling Length (In.)
5 to 7

Details

Item
Slack Adjuster
Finish
zinc plated
Material
Steel
Spline
1-5/8 to 37
Standards
SAE Test J1461
Type
Manual
Rivets
3

Description

Slack Adjuster, Manual, Drilling Length (In.) 5 to 7, Rivets 3, Spline 1-5/8 to 37, Material Steel, Zinc Plated Finish, Standards SAE Test J1461

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.