13504 24 In. x 100 Ft. Charcoal Aluminum Screen
- Mfr # 4945267
- Zoro # G704021391
product price:Â
$
150.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4945267
- Zoro #
- G704021391
- UPC #
- -
- Country of Origin
- Mexico
Description
Features
- Tough and durable, 18 x 16 mesh, .011 diameter screening is suitable for most door and window applications.
- Will not rust or mildew.
- Sold by the roll for contractors or used for in-store cutting.
- Non-corrosive and weather resistant for use in doors, windows, porch and patio enclosures.
- Size - 24 in. x 100 ft.
- Dimension - 5.98 x 6.17 x 25.18 in.
- Item Weight - 9 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.