33547 Advantage Screen 36 In. x 100 Ft. - Clear
- Mfr # 4439782
- Zoro # G304020206
product price:Â
$
228.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4439782
- Zoro #
- G304020206
- UPC #
- -
- Country of Origin
- Mexico
Description
20 x 20 mesh, .008 diameter mesh screening for use in doors, windows, porch and patio enclosures. Offers 50 percent more visibility than standard fiberglass screening. Easy installation and resists weathering. Almost undetectable from the exterior.
Features- Fiberglass
- Charcoal - 100 ft. Roll Polywrapped
- Color - Clear
- Size - 36 in. x 100 ft.
- Dimension - 4.5 x 4.5 x 36.25 in.
- Item Weight - 5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.