33541 Advantage Screen 36 x 84 - Clear
- Mfr # 1357177
- Zoro # G504020358
product price:Â
$
40.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1357177
- Zoro #
- G504020358
- UPC #
- -
- Country of Origin
- China
Description
20 x 20 mesh, .008 diameter mesh screening for use in doors, windows, porch and patio enclosures. Offers 50 percent more visibility than standard fiberglass screening. Easy installation and resists weathering. Almost undetectable from the exterior.
Features- Fiberglass
- Charcoal - 7 ft. Roll Polywrapped
- Size - 36 x 84
- Color - Clear
- Dimension - 7.5 x 7.5 x 36.25 in.
- Item Weight - 1.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.