Zoro Homepage

2x8ft Pro Series Wall Mounted Shelf - White, PK2

  • Mfr # 40415

  • Zoro # G900721002


product price: $361.99
/pk 2, $181.00/ea
Free Shipping & Returns

Key Features

Height
66
Width
96
Depth
24
Weight
90.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40415
Zoro #
G900721002
UPC #
676065404154
Country of Origin
China

Dimensions

Height
66
Width
96
Depth
24

Details

Weight
90.6

Description

Ultra-strong, easy to install, and adaptable to your space; NewAge Products Pro Series Wall Mounted Steel Shelves offer a versatile way to keep organized, and maximize off-the-floor storage space in your garage.
With the 2 ft. x 8 ft. Pro Series Steel Shelf, you’ve got full-length wall storage that’s easily accessible and keeps your often used items within reach. Combine lengthwise to create loft storage around the perimeter of your garage ceiling and take full advantage of your available overhead space.
Aircraft-Grade steel support cables tested to 3,000 lbs help support the engineered steel frame constructed from heavy-gauge steel, with a C-Shaped front perimeter beam, holding loads up to 600 lbs.
The steel wire decks drop securely into the cross beam supports for even weight distribution, and a 1 inch perimeter safety lip prevents items from sliding off the edge.
Make the most of your garage space, with NewAge Products Pro Series Wall Mounted Steel Shelves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.