Zoro Homepage

Bold 3.0 Grey 10 PC (LWB, 2xLWR, 72" SS)

  • Mfr # 50413

  • Zoro # G500720863


product price: $2,541.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Overall Width
162
Overall Height
76.75
Overall Depth
18
Weight
614.83
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50413
Zoro #
G500720863
UPC #
676065504137
Country of Origin
China

Dimensions

Overall Width
162
Overall Height
76.75
Overall Depth
18

Details

Weight
614.83

Description

Designed to make a big statement in garages, workshops, mudrooms and other areas of your home, the Bold 3.0 Series cabinet system instantly upgrades the look of your space, providing you with organized storage for all your belongings.
Built with heavy-duty 24-gauge steel for added strength, these cabinets are ready to hold everything from sports equipment to gardening tools, and the scratch and stain resistant powder-coat paint finish protects the cabinets from everyday heavy use.
Full-length integrated handles allow you to quickly and easily access your gear, and adjustable steel shelves give you the flexibility to store items of all sizes, while fully-lockable doors ensure that your tools stay safe.
The Stainless Steel Worktop equips you with a great work space for repairs, hobbies, and DIY projects, and is easy to wipe down and keep clean.
Get organized, and simplify your life, with Bold 3.0 Series Garage Cabinets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.