
Bold 3.0 Grey 14 PC (2xLWB, 2xLWR, 2x48" BAM)
Mfr # 50416
Zoro # G700720984
product price: $3,238.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Overall Width
216
Overall Height
76.75
Overall Depth
18
Weight
765.01
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50416
Zoro #
G700720984
UPC #
676065504168
Country of Origin
China
Dimensions
Overall Width
216
Overall Height
76.75
Overall Depth
18
Details
Weight
765.01
Description
Designed to make a big statement in garages, workshops, mudrooms and other areas of your home, the Bold 3.0 Series cabinet system instantly upgrades the look of your space, providing you with organized storage for all your belongings.
Built with heavy-duty 24-gauge steel for added strength, these cabinets are ready to hold everything from sports equipment to gardening tools, and the scratch and stain resistant powder-coat paint finish protects the cabinets from everyday heavy use.
Full-length integrated handles allow you to quickly and easily access your gear, and adjustable steel shelves give you the flexibility to store items of all sizes, while fully-lockable doors ensure that your tools stay safe.
A rugged Bamboo Worktop gives you the room you need for gardening, crafts, and home repairs, while providing a warm wood feel to your space.
Get organized, and simplify your life, with Bold 3.0 Series Garage Cabinets.
Built with heavy-duty 24-gauge steel for added strength, these cabinets are ready to hold everything from sports equipment to gardening tools, and the scratch and stain resistant powder-coat paint finish protects the cabinets from everyday heavy use.
Full-length integrated handles allow you to quickly and easily access your gear, and adjustable steel shelves give you the flexibility to store items of all sizes, while fully-lockable doors ensure that your tools stay safe.
A rugged Bamboo Worktop gives you the room you need for gardening, crafts, and home repairs, while providing a warm wood feel to your space.
Get organized, and simplify your life, with Bold 3.0 Series Garage Cabinets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.