Zoro Homepage

Bold 3.0 Red 12 PC (2xLWR, 2xBW, 2x48" BAM)

  • Mfr # 50610

  • Zoro # G800721010


product price: $2,418.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Overall Width
156
Overall Height
76.75
Overall Depth
18
Weight
565.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50610
Zoro #
G800721010
UPC #
676065506100
Country of Origin
China

Dimensions

Overall Width
156
Overall Height
76.75
Overall Depth
18

Details

Weight
565.01

Description

Upgrade the look and organization of your garage with Bold Series Cabinetry. Built with heavy-duty steel frames for extra-strength, these cabinets are ideal for storing sports equipment, seasonal decor and tools. The powder-coat paint finish gives protection against scratches and rusting, making the cabinets perfect for rugged use. Full-length aluminum handles let you easily access your gear, with lockable doors to keep items secure. Full-extension drawers and adjustable shelves give you the customizable space to store items of all sizes. Get organized and improve the functionality of your garage, with a Bold Series Cabinet System.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.