Zoro Homepage

LED Light 2700K EXT

  • Mfr # 60807

  • Zoro # G900720951


product price: $43.35
/ea

Key Features

Depth
1.2
Width
12.5
Height
0.5
Weight
0.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60807
Zoro #
G900720951
UPC #
676065608071
Country of Origin
China

Dimensions

Depth
1.2
Width
12.5
Height
0.5

Details

Weight
0.34

Description

Illuminate the interior of your Home Bar Series Display Cabinets with the NewAge products LED Light and Connector Cable. Easily installed in your Display Cabinets, the LED Light quick-connects to others in a series, with the capability of powering up to 4 LED Lights from 1 Power Adapter.
The soft, warm light of the LED Lighting highlight your wine bottles, glassware or other collectibles, and adds a warm ambience to your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.