Zoro Homepage

Multi-Purpose Reducer 9.5mm - Grey Oak

  • Mfr # 12041

  • Zoro # G500721044


product price: $21.59
/ea

Key Features

Height
0.5
Width
46
Weight
1
Depth
2.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12041
Zoro #
G500721044
UPC #
676065120412
Country of Origin
China

Dimensions

Height
0.5
Width
46
Depth
2.17

Details

Weight
1

Description

Create a clean transition from carpet to plank flooring, or other flooring of different height, with the 46 in. Multi-Purpose Reducer. Perfectly color-matched to NewAge Stone Composite LVP flooring, our Multi-Purpose Reducers are the perfect add-on to your flooring bundle, for covering doorway gaps and areas with different flooring heights.
The two piece design makes for a quick and easy installation. Simply use adhesive to secure the PVC base to the subfloor, and click in the Multi-Purpose Reducer to cover floor gaps for a streamlined look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.