Pro 3.0 Red 9pc (LWWT, LWB, 84" BAM, Utility Cart)

  • Mfr # 56853

  • Zoro # G000720929


product price: $3,814.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
156
Overall Height
84.75
Overall Depth
24
Weight
1092.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56853
Zoro #
G000720929
UPC #
676065568535
Country of Origin
China

Dimensions

Overall Width
156
Overall Height
84.75
Overall Depth
24

Details

Weight
1092.7

Description

Get more out of your garage with NewAge Products Pro Series collection of storage solutions, engineered for strength, and designed with the premium features and modern look of a garage showroom.
Our Pro Series Cabinets are built with heavy-duty steel frames, double-walled doors, and adjustable shelving and leveling legs, for a premium storage configuration that adapts to your space and needs. Integrated full-length handles offer a clean, space-saving design for the lockable doors, while soft-close hinges and extra-strong ball bearing drawer slides give easy access to your tools and gear.
The Pro Series 3.0 Mobile Utility Cart (assembly required) gives you a portable work cart for with adjustable shelving, a removeable half-width tool tray with adjustable dividers and four included small parts bins. A perfect solution for bringing your tools to your work area.
NewAge Products Pro Series collection is the ideal all-in-one solution to your garage organization needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.