Zoro Homepage

Pro 3.0 White 8 PC (LWT, LWWT, 84" SS)

  • Mfr # 52491

  • Zoro # G800721058


product price: $3,773.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Overall Width
156
Overall Height
85.25
Overall Depth
24
Weight
1194.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52491
Zoro #
G800721058
UPC #
676065524913
Country of Origin
China

Dimensions

Overall Width
156
Overall Height
85.25
Overall Depth
24

Details

Weight
1194.03

Description

Get more out of your garage with NewAge products Pro Series collection of storage solutions, engineered for strength, and designed with the premium features and modern look of a garage showroom. Our Pro Series Cabinets are built with heavy-duty steel frames, double-walled doors, adjustable steel shelving and leveling legs, for a premium storage configuration that adapts to your space and needs. Integrated full-length handles offer a clean, space-saving design for the lockable doors, while soft-close hinges and extra-strong ball bearing drawer slides give easy access to your tools and gear. NewAge products Pro Series collection is the ideal all-in-one solution to your garage organization needs.


  • Your set includes: 2x Multi-Use Lockers, 2x Tool Drawer Cabinets, 3x Wall Cabinets and 1x 84 in. Stainless Steel Worktops
  • Pro 3.0 Series Lockers and floor cabinets can hold up to 1000 lbs. and Wall Cabinets can hold up to 200 lbs.
  • With the help of adjustable steel shelving and a removable closet rod with multi-peg hooks in the Lockers, storage for changing seasons has never been easier
  • Fully-welded 18-Gauge steel frames and double-walled doors, allow you to safely store all your items
  • Soft-close hinges on fully-lockable doors keeps your gear safe
  • Wall cabinets include a mountable light valance for discretely hiding optional LED lighting and unsightly cables (LED lighting sold separately)
  • 2 in. adjustable leveling legs provide a solution for uneven floors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.