Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Series 2' x 4' Wall Mounted Steel Shelf, Black, 2PK

  • Mfr # 40410

  • Zoro # G100720904


product price: $273.99
/pk 2, $137.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40410
Zoro #
G100720904
UPC #
676065404109
Country of Origin
China

Description

Keep organized, and maximize overhead storage space in your garage with the NewAge Products Pro Series Wall Mounted Steel Shelves.
The 2 ft. x 4 ft. Pro Series Shelf provides plenty of space for accessible large item storage, keeping your garage floor free of clutter. Stack the shelves vertically, install over windows, build around corners or install tight to the ceiling; there’s no wrong way to use this heavy-duty storage solution.
Our Aircraft-Grade steel support cables are tested to 3,000 lbs. for an ultra strong, unique shelf design that's adjustable to your stud spacing. The heavily engineered frame is constructed from thick gauge steel and a C-Shaped front perimeter beam, for easily supporting loads up to 600 lbs.
The steel wire decks drop securely into the cross beam supports for even weight distribution, and a 1 inch perimeter safety lip prevents items from sliding off the edge.
Big storage, customized to your space, with the Pro Series Wall Mounted Steel Shelves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.