This item is Discontinued.

Newage Products Pro 3.0 Red Utility Cart 51130

Pro 3.0 Red Utility Cart (Discontinued)

  • Mfr # 51130
  • Zoro # G700721011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51130
Zoro #
G700721011
UPC #
676065511302
Country of Origin
China

Dimensions

Overall Height
34.25
Shelf Width
24
Depth
20.5

Details

Weight
58.64

Description

Designed for storage that goes where you need it, when you need it. The Pro Series Mobile Utility Cart gives you a portable solution for organizing tools, equipment and small parts, reducing the time spent looking for items you require close at hand.
Heavy-duty steel shelves include premium rubber liners that protect your tools and prevent rolling and sliding when on the move. The interior full-width shelf can be installed at different heights to accommodate all sizes of items, and the removable half-width tool tray with adjustable dividers is perfect for holding electronics, keys, hand tools, or other small equipment. Included with the Utility Cart are four small parts bins for holding screws, washers and hardware, which can be clipped onto shelf edges for easy access.
Smoothly roll the Utility Cart around your workspace on four swiveling caster wheels with front wheel locks to secure it in place, and after the job is done, the Cart can be stored beneath worktops or integrated into cabinet sets, with easy-grab handles on both sides.
The Mobile Utility Cart ships flat packed and is easy to assemble with all necessary hardware included. For a more efficient, functional workspace, the Pro Series Mobile Utility Cart is the perfect portable storage solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.