Zoro Homepage

Stone Composite 600 sqft 12in x 24in LVt Bundle, Slate Grey

  • Mfr # 12459

  • Zoro # G800720877


product price: $3,422.99
/ea
Item requires special delivery charges. A $635.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12459
Zoro #
G800720877
UPC #
676065124595
Country of Origin
China

Description

The Stone Composite LVT 600 sq. ft. Flooring Bundle includes approximate coverage for a 24 ft. x 24 ft. space with appropriate extra flooring for waste factor.
NewAge Stone Composite Luxury Vinyl Plank/Tile Flooring is the next evolution of resilient floors, with a commercial-grade 27.6 mil wear layer and stone composite core that is waterproof when correctly installed, capable of withstanding up to 40,000 lbs. rolling loads.
Each engineered layer has been carefully selected for optimal material thickness and quality, based on rigorous testing, for the most durable, lowest maintenance flooring solution that improves your day-to-day living. A built-in UV resistant layer prevents fading and keeps your floors looking pristine, while providing added durability. The anti-mold IXPE foam backing not only eliminates the need for a flooring underlay, but also provides a softer feel underfoot with anti-fatigue and acoustic dampening features.
Our Floor Tiles feature a natural stone photo layer offered in classic color options that look spectacular in kitchens, bathrooms, laundry rooms and garages. High-resolution scans of actual stone ensure that every tile has an authentic and natural look.
Our extra-thick 9.5 mm flooring provides a strong click-lock system, for an easy installation with reduced waste from damaged tiles.
NewAge flooring is Floor Score Certified, meeting the strictest criteria for indoor air quality emissions and material safety standards.
Ideal for your next room reno, NewAge Stone Composite Luxury Vinyl Tile flooring is the perfect flooring solution to build your home around.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.