Zoro Homepage

T-Molding Transition Strip 9.5mm - Forest Oak

  • Mfr # 12033

  • Zoro # G200721016


product price: $21.39
/ea

Key Features

Height
0.5
Width
46
Weight
0.8
Depth
1.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12033
Zoro #
G200721016
UPC #
676065120337
Country of Origin
China

Dimensions

Height
0.5
Width
46
Depth
1.65

Details

Weight
0.8

Description

Create a seamless transition between tile flooring, hardwood, or other floors of equal height with the 46 in. T-Molding Transition Strip. Perfectly color-matched to NewAge Stone Composite LVP flooring, our transition strips are the perfect add-on to your flooring bundle, for covering doorway gaps and areas where two different flooring materials of the same height meet.
The two piece design makes for a quick and easy installation. Simply use adhesive to secure the PVC base to the subfloor, and snap in the T-Molding Transition Strip to cover floor gaps for a streamlined look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.