This item is Discontinued.

Newaire Newair AI-100R 14.50" 120 Volt Portable Ice Maker - Red AI-100R

Newair AI-100R 14.50" 120 Volt Portable Ice Maker - Red (Discontinued)

  • Mfr # AI-100R
  • Zoro # G804008773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-100R
Zoro #
G804008773
UPC #
854001004020
Country of Origin
China

Description

The NewAir AI-100R portable ice maker in hot designer red provides an amazing 28 lbs. of ice per day. Portable enough to use anywhere, indoors or out, this ice machine is compact to fit on countertops or tables, wherever you need it.

The AI-100R produces an amazing 28 pounds of ice a day, so you know you'll never run out.


3 Cube Sizes


The AI-100R countertop icemaker lets you choose from small, medium or large sized ice cubes.


Fast Freezing Cycle


This ice maker produces a new batch of cubes every 6 to 15 minutes, so you never have to wait long for fresh ice. Get up to 28 pounds of ice per day.


Easy Clean Up


A side-mounted drain on the NewAir AI-100R makes it easy to clean when you're done. Just pull the plug to empty unused water.


Electronic Controls


The easy-to-use electronic control panel on the NewAir portable ice maker features push-button operation and indicator lights to let you know when to add water, and when your ice is ready.


Get Started Fast


Just plug in the AI-100R, fill the tank and start making ice. No permanent installation is required. The compact unit fits easily on tables, countertops and other tight spaces.


  • 3 cube sizes

  • Makes 28 lbs. of ice per day

  • Electronic controls

  • Add water indicator

  • Full basket indicator

  • 6-15 minute production time

  • 9 pieces of ice per cycle

  • Side mounted drain

  • Dimensions: H x W x L: 15 x 11.75 x 14.5

  • Projection: 28 lbs. of ice per day

  • Watts: 400

  • Voltz: 115

  • Amps: 2.7

  • Frequency: 60

  • Finish: Red

  • Daily Ice Making Capacity: 28 pounds

  • Ice Shape: Bullet

  • Number of Ice Sizes: 3

  • Installation Type: Freestanding

  • Ice Making Capacity Per Cycle: 9 pieces of ice

  • Drain Type: Side-mounted

  • Full Basket Indicator: Yes

  • Add Water Indicator: Yes

  • Includes Ice Scoop: Yes

  • Certifications: ETL

  • Get fresh ice in as little as 6 minutes!

  • Choose from three ice cube sizes - small, medium and large

  • Makes up to 28 pounds of ice per day - enough for all your party needs

  • No installation required - just plug it in, fill it
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.