This item is Discontinued.

Newaire Newair NEC500SI00 Evaporative Air Cooler & Portable Cooling Fan; Silver NEC500SI00

Newair NEC500SI00 Evaporative Air Cooler & Portable Cooling Fan; Silver (Discontinued)

  • Mfr # NEC500SI00
  • Zoro # G404154092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NEC500SI00
Zoro #
G404154092
UPC #
810028282230
Country of Origin
China

Description

Beat the heat and cut energy at the same time with the NewAir Evaporative Cooler. As water evaporates from the honeycomb pads, CycloneCirculationTM technology provides a unique style of oscillation that boosts the wind chill effect on your skin and circulates cool air efficiently throughout the room for fast results. This portable evaporative cooler is loaded with convenience features, including easy-glide casters and a removable water tank for mess- refills. The upgraded, contemporary design blends seamlessly with any decor, making this the ideal choice for cooling down your home when you live in an arid climate.

Includes:
  • 470 CFM with CycloneCirculationTM and Energy Efficient Eco-Friendly Cooling, 3 Fan Speeds, 3 Modes, 7.5 Hr Timer and 1.45 Gallon Removable Water Tank
Specifications
  • Color: Silver
  • Voltage: 120 volts
  • Dimension: 35 x 16.1 x 11.1 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.