Zoro Homepage

1040100 2 In. Trailer Hitch Cargo Carrier

  • Mfr # NE782904

  • Zoro # G715765154


product price: $898.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE782904
Zoro #
G715765154
UPC #
723902766934
Country of Origin
China

Description

Features -Built For Oversized Cargo -400 lbs. Weight Capacity -Carries Most Scooters Movers And Snow Blowers -Easy Ten Minute Assembly -Fits 2 in. Square Receivers -Receiver Size - 2 in. -Folding Style - Non-Folding -Color - Black -Finish - Powder Coated -Material - Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.