Zoro Homepage

213 Wheel Walnut Wood Grip Dish

  • Mfr # NE367303

  • Zoro # G515853488


product price: $263.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE367303
Zoro #
G515853488
UPC #
661541757688
Country of Origin
China

Description

's Classic Wood steering wheels recall the dawn of car racing and the birth of the hot rod. They feature hand-polished hardwood with a walnut finish and anodized aluminum rivets for that sporty look. These 3-spoke wheels feature CRS steel spokes and are in a matte black or brilliant chrome finish. Specification -Grip Material - Wood -Grip Color - Walnut -Spoke Material - Steel -Spoke Color - Chrome -Spoke Quantity - 3 -Diameter - 13.500 in. -Dish - 3.750 in. -Horn Button Included - Yes -Installation Kit Required - Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.