25 watt Pistol Style LED Light Hunting Spotlight, 2000 Lumens, Rechargeable Lithium Ion Battery

  • Mfr # NE376159

  • Zoro # G515961831


product price:  $474.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NE376159
Zoro #
G515961831
UPC #
661541826605
Country of Origin
China

Description

25 Watt Rechargable LED Light Hunting Spotlight Pistol Style 2000 Lumens Rechargeable L ion. The RL 85 LED CPR handheld spotlight from is lightweight ruggedly built and features a rechargeable lithium ion battery and AC/DC charging adaptor for convenient recharging at home on the worksite or on the go. Designed for both functionality and convenience the RL 85 LED 85 allows operators to roam freely without the hassle of being plugged into a power source. This unit uses premium Cree LEDs and a parabolic reflector to generate an impressive 2 000 lumens while drawing a modest 25 watts of power. This powerful IP65 rated spotlight is ideal for hunting camping marine and boating use as well as for first responders and emergency services. Light Features: The RL 85 LED CPR handheld spotlight delivers an impressive 2 000 lumens while drawing only 25 watts of energy. With a combination of high output Cree LEDs and a parabolic reflector this light cuts through the darkness with an ultra focused 30° spot beam that clearly and sharply illuminates objects all the way to the end of the beam reach. The Cree LED units in this light have been chosen for their high lumen per watt ratio and extreme longevity. These Cree LEDs generate 80 lumens per watt effective lumen output and have a 70% lumen retention at 50 000 hours giving them better efficiency and operational life than traditional light sources. This IP65 rated spotlight features an ultra durable ABS shockproof polymer body an aluminum alloy light head housing and an impact resistant polycarbonate lens. While the RL 85 LED CPR is built to withstand rugged use and harsh outdoor conditions comfort and ease of operation haven't been sacrificed. This unit is ergonomically designed for balanced and comfortable handling. The nylon handle has a no slip textured surface that ensures a firm grip even in wet conditions. Features -25 watt Pistol Style LED Light Hunting Spotlight -2000 Lumens -Rechargeable Lithium Ion Battery Specifications - Dimension: 9in H x 9in W x 9in L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.