Zoro Homepage

32 oz Fuels Octanium Octane Concentrate Booster

  • Mfr # NE1386522

  • Zoro # G204150362


product price: $58.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE1386522
Zoro #
G204150362
UPC #
750071105851
Country of Origin
China

Description

VP Octanium Octane Concentrate Increase your numbers, Octane numbers. Blended for off-road racing applications, Octanium increases gasoline octane up to 8 numbers, improves throttle response and acceleration, while eliminating knocks and pings.

Our products High-Performance automotive components for racing, street and off-road use. We always work towards to fulfill the requirements of our end users.

Features
  • 32oz. treats up to 10 gallons (38 Liters)
  • Increases octane up to 8 numbers / 80 points
  • Increases horsepower
  • Eliminates knocking and pinging
  • Lead substitute
  • Improves throttle response and acceleration
  • Cleans fuel injectors
  • Eliminates gum and varnish build-up
  • High quality construction and durability
  • Variety of styles for every type of accessory
Specifications
  • Capacity: 32 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.