Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40342 1 In. Quick Load Ball Mount

  • Mfr # NE362021

  • Zoro # G215764947


product price: $39.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NE362021
Zoro #
G215764947
UPC #
661541714094
Country of Origin
China

Description

Hitch accessories are products that mount to the hitch or secure the products in the hitch. Items that are included in this category are pin clips locks anti rattle devices tube covers and front mounted accessories Specifications -Weight - 6.0000 -Class - Class III/ IV -Receiver Size - 2 Inch Receiver -Gross Trailer Weight/Tongue Weight - 6000 Pounds GTW/ 600 Pounds TW -Drop/Rise - 2 Inch Drop/ 3/4 Inch Rise -Extends/Swivels - No -Hitch Ball Count - No Hitch Ball -Hitch Ball Hole Size - 1 Inch -Shank Length/Shank Type - 8-1/2 Inch -Finish - Powder Coated -Color - Black -Material - Steel -Solid One Piece Forged Construction -Double Powder Coat Finish -Angled Quick Load Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.