7063276 Child Girls Pink Helmet

  • Mfr # NE137342

  • Zoro # G903703234


product price:  $38.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NE137342
Zoro #
G903703234
UPC #
654204704945
Country of Origin
China

Description

Features
  • Bell
  • Child Girls
  • Rally Bike Helmet
  • 16 Vents Keep Heads Extra Cool
  • True Fit Self Adjusts To Perfect Fit
  • Tapeless Technology
  • Visor Included
  • Pinch Guard Ensures Pinch Free Buckling
  • Fits Head Sizes 52-56 cm.
  • Color - Pink
  • Dimension - 7 x 10 x 13.25 in.
  • Item Weight - 0.64 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.