Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75082 Max-Frame Class Iii - Iv 2 In. Square Receiver Hitch

  • Mfr # NE364293

  • Zoro # G315764984


product price: $393.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE364293
Zoro #
G315764984
UPC #
661541715312
Country of Origin
China

Description

Class IV Hitches is very similar to Class III Hitches except for the weight ratings. Class IV hitches are Weight CarryingWC and Weight DistributingWD hitches depending on the vehicle and hitch specifications. Not all Class IV hitches are rated to be both. The hitch specifications will alert you to a hitch that is not weight distributing. Class IV hitches used as weight carrying is rated up to 12000 Pounds. Gross Trailer WeightGTW with a maximum Trailer Tongue WeightTW of 1200 Pounds. Hitches that are used for weight distributing are rated up to 15000 Pounds. Gross Trailer WeightGTW with a maximum Trailer Tongue WeightTW of 1500 Pounds. This style of hitch typically uses a 2 Inch square receiver opening. The use of a ball mount and hitch ball of the same rating or higher is required for weight carrying. To use the weight distribution side of the hitch a weight distribution system is required. Class IV Hitches attach to the vehicle frame only Specifications -Weight - 29.9000 -Class - III/ IV -Gross Trailer Weight LB - 4000 Pounds -Gross Tongue Weight LB - 400 Pounds -Receiver Size IN - 2 Inch -Includes Ball Mount - No -Construction - Square Tube Welded -Drilling Required - Yes -Cutting Required - No -Finish - Powder Coated -Color - Black -Material - Steel -For Use With Roll Pan - No Applications -1985-2010 Ford Ranger -1994-1997 Mazda B2300 -2001-2009 Mazda B2300 -1998-2001 Mazda B2500 -1994-1996 Mazda B3000 -1998-2007 Mazda B3000 -1994-2009 Mazda B4000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.