Zoro Homepage

8 in. Low Profile Track - Case of 12

  • Mfr # NE73644

  • Zoro # G304004510


product price: $37.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE73644
Zoro #
G304004510
UPC #
654204274998
Country of Origin
China

Description

's Low Profile Track is made from corrosion proof high strength composite material that will last a lifetime. The lowest profile track on the market and a top load design allows for quick and easy setup of all your accessories. Install 's Low Profile Track on your kayak, canoe, or any other watercraft. Slide the 438 Gear Head Track Adapter into the track, click in your favourite rod holder or accessory and start fishing.

Specifications
  • Color: Black
  • Dimensions: 1 3/4" wide x 3/8" tall x 10 3/4" long (8" usable track)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.