This item is Discontinued.

Newalthlete Black Ball No. 8 Clear Flame Metal Flake Shift Knob with M16 x 1.5 Insert Shifter Auto Brody NE1354642

Black Ball No. 8 Clear Flame Metal Flake Shift Knob with M16 x 1.5 Insert Shifter Auto Brody (Discontinued)

  • Mfr # NE1354642
  • Zoro # G604026960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NE1354642
Zoro #
G604026960
UPC #
797410842060
Country of Origin
China

Description

Give your interior the ultimate look. 's Elite series shift knobs are made from the highest quality components resulting in a superior feel on every shift. Each shift knob is designed and customized in the USA by skilled shift knob artisans who have a trained eye on every detail. s shift knobs offers an exclusive aluminum threaded insert designed to be screwed onto your shift arm. You should avoid shift knobs with set screws or plastic parts as they tend to fail or wobble. Aluminum inserts are only found on the high quality shift knobs as they do not rust like standard metal inserts.

Each insert is 16 x 1.50 threaded and includes a matching jam nut for easy installation. This insert can be adapted to fit any vehicle on the market with 's screw-in adapters. Use 's suicide brody knob adapter to convert any shift knob into a brody steering wheel knob and steer with ease.

s also offers an engrave only feature that uses A.T.L.A.S technology to give you a perfect engraved shift knob with no paint. These shift knobs include simple instruction on how to fill in the pattern with the paint color of your choose with ease. Ideal for matching paint colors to interiors, or just creating a custom look. All Elite series of Shift Knobs can be custom etched to include your shift pattern, logo or design of your choice.

Specifications
  • Shift Knob Color: Clear
  • Design Color: Black
  • Design: Ball No. 8
  • Base Insert Threads Size: M16 x 1.5
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.