Zoro Homepage

Butt Hinge - CP-Zamac - 2in. x 2

  • Mfr # NE894355

  • Zoro # G815834712


product price: $32.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE894355
Zoro #
G815834712
UPC #
727272302976
Country of Origin
China

Description

Butt Hinge
Length: 2
Width: 2
Fastener: #84
Material: Chrome Plated Zamac
*For Freshwater Installation Only Product : BUTT HINGE 2L X 2W CP/ZAMAC Manufacturer : Manufacturer Part No : UPC : 725060149710

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.