Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Mount 2-Pin Hinge - 304 Stainless Steel - 3in. x 1-.5

  • Mfr # NE258421

  • Zoro # G816078030


product price: $39.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE258421
Zoro #
G816078030
UPC #
652513829939
Country of Origin
China

Description

Flush Mount 2-Pin Hinge
Length: 3
Width: 1-1/2
Depth: 3/8
Fastener: #86
Material: 304 Stainless Steel Product : FLUSH 2-PIN HINGE 3L X 1-1/2W 3/8in. DEPTH 304SS Manufacturer : Manufacturer Part No : UPC : 725060370015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.