Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Tank Tie-Down - Black

  • Mfr # NE57392

  • Zoro # G304003261


product price: $31.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE57392
Zoro #
G304003261
UPC #
654204166996
Country of Origin
China

Description

Gas Tank Tie-Down
The Battery Box Tie-Down features a nylon buckle, while the Gas Tank
Tie-down features a zinc coated steel buckle. Both made of durable 1.5"
polypropylene webbing and are packed with two polypropylene footmen loops
and four stainless steel screws, for permanent floor mounting.
Product Info:
  • Item No.:
  • Dimensions: 1.5" x 6'
  • UOM: Each
  • Color: Black
  • Package: Clam

Product : GAS TANK TIE DOWN
Manufacturer :
Manufacturer Part No :
UPC : 079111053526

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.