Zoro Homepage

PD4590CSV Power Inverter 90 Amps Maximum Output

  • Mfr # NE655724

  • Zoro # G604003633


product price: $654.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE655724
Zoro #
G604003633
UPC #
661541788590
Country of Origin
China

Details

Item
Power Inverter

Description

Features
  • Attractive Lightweight Panel Design Made From Black Impact - Resistant High Temperature Polymers.
  • Provisions For Up To 12 Branch Circuit Breakers Plus A Center Feed Dual 50 Ampere Main Breaker.
  • Optional L.E.D. Indicators Identify Which Fuse Is Blown.
  • Converter/Charger Section Is Accessible From The Front.
  • Converter/Charger Ratings Of 60 And 90 Ampere Which Is The Largest Rating Available In The Industry.
  • Easy Access Reverse Battery Protection Fuses.
  • Optional DC Disconnect Tie In.
  • Type - Converter.
  • Converts - 105 To 130 Volts AC To 13.6 Volts DC.
  • Continuous Output Power - 1550 Watts.
  • Ampere Rating - 90 Ampere.
  • Efficiency - 80 Percent.
  • With Reverse Battery Protection.
  • With Thermal Protection.
  • Weight - 7.00.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.