Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap Hinge - 304 Stainless Steel - 6in. x 1-.12

  • Mfr # NE260935

  • Zoro # G216077756


product price: $36.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE260935
Zoro #
G216077756
UPC #
652513829892
Country of Origin
China

Description

Strap Hinge
Length: 6
Width: 1-1/8
Fastener: #8 FH
Material: 304 Stainless Steel
Product : STRAP HINGE 6L X 1-1/8W 304 SS Manufacturer : Manufacturer Part No : UPC : 725060343019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.