Zoro Homepage

Teak Lumber - .5" x 1-.75" x 30"

  • Mfr # NE987998

  • Zoro # G804003075


product price: $52.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE987998
Zoro #
G804003075
UPC #
727272346833
Country of Origin
China

Description

Teak Marine Lumber
Thickness: 1/2"
Width: 1-3/4"
Length: 30"
Product : TEAK LUMBER 1/2" X 1-3/4" X 30"
Manufacturer :
Manufacturer Part No :

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.