Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Ratio Two-Part Applicator, Blue, 10:01 Mixing Ratio

  • Mfr # 335-XSP

  • Zoro # G1439532


product price: $71.15
/ea

Key Features

Mixing Ratio
10:01
For Use With
300 mL Cartridges, 300 mL x 30 mL Dual Cartridges
Characteristics
26:1 Thrust Ratio, Cartridge Stabilizing Plate, Heat Treated Piston Rod, Steel Body
Application
Use With 300mL x 30mL Adhesives
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-XSP
Zoro #
G1439532
UPC #
039922943102
Country of Origin
China

Dimensions

For Container Size
30 mL, 300 mL

Details

Item
Fixed Ratio Two-Part Applicator
Mixing Ratio
10:01
For Use With
300 mL Cartridges, 300 mL x 30 mL Dual Cartridges
Characteristics
26:1 Thrust Ratio, Cartridge Stabilizing Plate, Heat Treated Piston Rod, Steel Body
Application
Use With 300mL x 30mL Adhesives
Color
Blue
Type
Manual, Dual Component
Includes
Push Disks for 1 Mix Ratio
Thrust Ratio
26:1
Housing Material
Steel
Series
335
Features
ETG Trigger, Heated Treated Piston Rod
Housing Color
Blue
For Container Type
Dual-Cartridge
Product Type
Dual-Cartridge Manual
Material
Plastic

Description

Fixed Ratio Two-Part Applicator, For Container Size 30 mL, 300 mL, For Container Type Dual-Cartridge, Housing Color Blue, Housing Material Steel, Mixing Ratio 10:1, Product Type Dual-Cartridge Manual, Series 335, Thrust Ratio 26:1, Includes Push Disks for 1 Mix Ratio, Features ETG Trigger, Heated Treated Piston Rod, For Use With 300 mL Cartridges, 300 mL x 30 mL Dual Cartridges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.