Multiple Ratio Two-Part Applicator, Blue, 1:1, 10:1, 2:1, 4:1 Mixing Ratio
Mfr # VR400-XSP
Zoro # G2063835
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Mixing Ratio
1:1, 10:1, 2:1, 4:1
For Use With
Mixpak and TAH 200 mL Cartridges, Mixpak and TAH 400 mL Cartridges
Characteristics
Snap In/Snap Out Push Disks, Steel Body
Application
Use With 400mL Adhesives
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VR400-XSP
Zoro #
G2063835
UPC #
039922921100
Country of Origin
China
Dimensions
For Container Size
200 mL, 400 mL
Details
Item
Multiple Ratio Two-Part Applicator
Mixing Ratio
1:1, 10:1, 2:1, 4:1
For Use With
Mixpak and TAH 200 mL Cartridges, Mixpak and TAH 400 mL Cartridges
Characteristics
Snap In/Snap Out Push Disks, Steel Body
Application
Use With 400mL Adhesives
Color
Blue
Type
Manual, Dual Component
Includes
Push Disks for 4 Mix Ratios
Thrust Ratio
26:1
Series
VR400-XSP
Product Type
Dual-Cartridge Manual
Features
Easy Release Star Burst Reverse Gripping Plate, Heat Treated Piston Rod, Patented Snap In Snap Out Push Disks
For Container Type
Dual-Cartridge
Housing Color
Blue
Housing Material
Steel
Material
Steel
Description
Multiple Ratio Two-Part Applicator, For Container Size 200 mL, 400 mL, For Container Type Dual-Cartridge, Housing Color Blue, Housing Material Steel, Mixing Ratio 1:1, 10:1, 2:1, 4:1, Product Type Dual-Cartridge Manual, Series VR400-XSP, Thrust Ratio 26:1, Includes Push Disks for 4 Mix Ratios, Features Easy Release Star Burst Reverse Gripping Plate, Heat Treated Piston Rod, Patented Snap In Snap Out Push Disks, For Use With Mixpak and TAH 200 mL Cartridges, Mixpak and TAH 400 mL Cartridges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.