KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Applicator, Manual, Dual Component, 28 oz.

NEWBORN| Zoro #: G1887715| Mfr #: 750-XSP

$70.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Manual, Dual Component
Mixing Ratio: 10:1
For Use With: 28 oz. Dual Cartridges
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1887715 Mfr #: 750-XSP
Type: Manual, Dual ComponentMixing Ratio: 10:1
For Use With: 28 oz. Dual CartridgesCharacteristics: Cartridge Stabilizing Plate, Steel Body, 26:1 Thrust Ratio, Heat Treated Piston Rod
Package Quantity: 1Application: Use With 750mL x 75mL Adhesives
Country of Origin (subject to change): China

Description

Epoxy Applicator, Manual, Dual Component, Mixing Ratio 10:1, For Use With 28 oz. Dual Cartridges, Cartridge Stabilizing Plate, Steel Body, 26:1 Thrust Ratio, Heat Treated Piston Rod, Use With 750mL x 75mL Adhesives

Reviews