Epoxy Applicator, Black/Blue/Silver, 1:01 Mixing Ratio

  • Mfr # 850A75

  • Zoro # G0770822


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Mixing Ratio
1:01
For Use With
2-Part 56 oz Cartridges
Characteristics
Cartridge Stabilizing Plate, Nominal Thrust 1100 Lbs At 100 PSI, Snap In/Snap Out Push Disks, Steel Body
Application
Adhesives
Color
Black/Blue/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850A75
Zoro #
G0770822
UPC #
039922354700
Country of Origin
Taiwan, Province of China

Dimensions

Air Inlet Size
1/4 in
For Container Size
56 oz

Details

Item
Epoxy Applicator
Mixing Ratio
1:01
For Use With
2-Part 56 oz Cartridges
Characteristics
Cartridge Stabilizing Plate, Nominal Thrust 1100 Lbs At 100 PSI, Snap In/Snap Out Push Disks, Steel Body
Application
Adhesives
Color
Black/Blue/Silver
Type
Pneumatic, Dual Component
Includes
Push Disks
Grip
Pistol
Air Inlet
1/4 in NPT Male
Air Inlet Type
NPT
Mix Ratios
1:1
Power Source
Air Powered
Frame Style
Open
For Container Type
Cartridge
Air Inlet Gender
Male
Tool Weight
12 lb
Duty Rating
Heavy Duty
Retainer Type
Quick Release

Description

Epoxy Applicator, Mix Ratios 1:1, For Container Size 56 oz, For Container Type Cartridge, Frame Style Open, Air Inlet Gender Male, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Inlet 1/4 in NPT Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.