Zoro Homepage

Catalyst Mixer, Steel, 28" Length

  • Mfr # MX-03

  • Zoro # G2447155


product price: $34.19
/ea

Key Features

For Use With
Portable Drill To Mix Two-Part Products
Color
Steel
Construction
Steel, 4 in Catalyst
Size
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX-03
Zoro #
G2447155
UPC #
039922892004
Country of Origin
China

Dimensions

Size
28 in

Details

Item
Catalyst Mixer
For Use With
Portable Drill To Mix Two-Part Products
Color
Steel
Construction
Steel, 4 in Catalyst

Description

Catalyst Mixer, Color Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.