Finishing Tool, Not Applicable Container Size, Brown
Mfr # SPT6S-OF
Zoro # G0268913
product price: $28.59
/eaKey Features
Type
Spatula Set
For Use With
Caulk To Finish Bead Smoothly And Professionally
Color
Brown
Size
1 in Width, 6 in Length
Construction
Stainless Steel, Wood Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPT6S-OF
Zoro #
G0268913
UPC #
039922876219
Country of Origin
China
Dimensions
Size
1 in Width, 6 in Length
Details
Item
Finishing Tool
Type
Spatula Set
For Use With
Caulk To Finish Bead Smoothly And Professionally
Color
Brown
Construction
Stainless Steel, Wood Handle
Product Type
Finishing Tool
Description
Finishing Tool, Product Type Spatula, For Container Size Not Applicable, For Container Type Not Applicable, For Use With Caulk To Finish Bead Smoothly And Professionally, Color Brown, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.