Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dripless Caulk Gun, 10 oz Container Size, Steel, 6:01, Half Barrel Frame, Red

  • Mfr # 189D

  • Zoro # G2267085


product price: $10.19
/ea

Key Features

For Container Type
Cartridge
Type
Drip-Free with Ladder Hook and Finger Guard
For Use With
Standard Cartridges
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
189D
Zoro #
G2267085
UPC #
039922715211
Country of Origin
Multiple

Dimensions

For Container Size
10 oz
Size
1/10 gal
For Container Size+1
10 oz

Details

Item
Dripless Caulk Gun
For Container Type
Cartridge
Type
Drip-Free with Ladder Hook and Finger Guard
For Use With
Standard Cartridges
Material
Steel
Color
Red
Frame Style
Half Barrel
Thrust Ratio
6:01
Construction
Steel
Includes
Seal Puncture Tool/Spout Cutter
Thrust Ratio+1
6:1
Grip Style
Standard
Product Type
Drip-Free
Plunger Type
Ratchet Rod
For Container Type+1
Cartridge
Barrel Materials
Steel

Description

Dripless Caulk Gun, Thrust Ratio 6:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Half Barrel, Grip Style Standard, Material Metal, Plunger Type Ratchet Rod, Product Type Dripless Caulk Gun, Color Red, For Container Type Cartridge, Includes Puncture Tool, Spout Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.