Caulk Gun, 24 oz Container Size, Aluminum, 18:01, Full Barrel Frame, Black
Mfr # 620-AL-BLACK
Zoro # G4105300
product price: $87.89
/ea
Free Shipping & Returns
Key Features
For Container Type
Sausage Pack
Type
Smooth Rod
For Use With
Bulk Material, Sausage
Material
Aluminum
Frame Style
Full Barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
620-AL-BLACK
Zoro #
G4105300
UPC #
039922666407
Country of Origin
Multiple
Dimensions
For Container Size
24 oz
Size
24 oz
For Container Size+1
24 oz
Details
Item
Caulk Gun
For Container Type
Sausage Pack
Type
Smooth Rod
For Use With
Bulk Material, Sausage
Material
Aluminum
Color
Black
Frame Style
Full Barrel
Thrust Ratio
18:01
Construction
Aluminum
Includes
(1) Multi-Chemical Resistant Twin Hytrel Cup, (3) Plastic Nozzles
Series
DuraCore
Grip Style
Standard
Barrel Materials
Aluminum
For Container Type+1
Sausage Pack
Thrust Ratio+1
18:1
Product Type
Standard
Plunger Type
Smooth Rod
Description
Caulk Gun, Thrust Ratio 18:1, For Container Size 24 oz, Barrel Materials Aluminum, Frame Style Full Barrel, Grip Style Standard, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Black, For Container Type Sausage Pack, Includes Multi-Chemical Resistant Twin Hytrel Cup, (3) Plastic Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.